Jomac® Kevlar Terrycloth Gloves, Loop Out, Wells Lamont

Supplier: Wells Lamont
636KCL
80091-482EA 131.06 USD
80091-482
Jomac® Kevlar Terrycloth Gloves, Loop Out, Wells Lamont
Gloves
Jomac Kevlar Terry Cloth Gloves resist heat up to 700 °F.

The ambidextrous gloves feature gauntlet cuffs (5"), cotton lining for comfort, and a Clute pattern.

The Kevlar outer shell provides cut and heat resistance.

Certifications: ANSI Level 4.

Ordering information: Gloves are sold by the dozen pairs.

Caution: Caution Information: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR