Drying Ovens, FED Series, Binder

Supplier: Binder
9010-0217
80079-018EA 8117.6 USD
80079-018
Drying Ovens, FED Series, Binder
Ovens Standard Ovens
Multi-functional drying ovens with stainless steel chambers which are ideal for use in the pharmaceutical and chemical industries, biotechnology, medicine and universities.

  • APT.line™ preheating chamber technology with forced convection for fast, uniform drying
  • MS controller with timer functions; delayed-ON, delayed-OFF, temperature dependent delayed-OFF
  • Digital temperature setting with degree accuracy
  • Adjustable fan speed (0 to 100%)
  • Calibration and validations possible

Ovens feature one temperature program ramp, an adjustable temperature safety device, Class 2 (DIN 12880) with visual alarm and adjustable ventilation by means of front ventilation slide and rear 50 mm Ø exhaust duct.

Fast recovery times after opening the door or air change. GLP/GMP compliance is assisted by the RS422 interface and by optional APT-COM™ DataControlSystem software.

Temperature accuracy: ≤±0.3 °C

Certifications: IP protection class according to DIN EN 60529: IP 20.

Delivery information: Supplied with two chrome plated shelves. Please note FED 400 and FED 720 units require a three phase supply.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR