Airfree® Schlenk Double Bank Manifolds, Chemglass

Supplier: Chemglass
AF-0300-13
80064-408EA 3047.35 USD
80064-408
Airfree® Schlenk Double Bank Manifolds, Chemglass
Manifolds
Double bank, three-port manifold with 0 to 8 mm Chem-Vac™, Chem-Cap® valves for use on the (80060-052) portable cart.

  • Ports have 15 mm O-Ring joints and are spaced 100 mm center to center
  • Manifold has an overall length of 410 mm
  • Left side of maniflold has 20 mm O-Ring joints for the connection to (80064-410) adapters
  • Right side of manifold has 15 mm O-Ring joints for use with the gauge adapter and (80064-394) stopper

Valves face forward, permitting convenient operation of both vacuum and inert gas lines. Requires the use of an (80064-410) adapter for connection to the (80064-400) trap assembly at the left top bank of the manifold.

Please note: Manifold is not supplied with O-Rings.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR