Ceramic Hotplate Stirrer, REC 7 Digital

Supplier: VELP SCIENTIFIC INC.
F20710683
77893-850EA 770 USD
77893-850
Ceramic Hotplate Stirrer, REC 7 Digital
Heaters Hot Plates

Digital heating plate with ceramic top, providing high corrosion resistance, precise temperature control, and enhanced safety features.



  • Designed to guarantee ease of use and excellent resistance to chemicals

  • Digital display for precise temperature settings up to 550 °C
  • A 'hot surface' warning message is displayed when the temperature exceeds 50 °C, even when inactive
  • Accommodates flasks of up to 15 L volume
  • Precise thermoregulation of the medium with PT 100/PT 1000 probe (±1 °C) and VTF Digital Thermoregulator (±0.5 °C)
  • Designed for long lifespan


The REC 7 Digital hotplate offers state-of-the-art heating technology for superior temperature uniformity and efficiency.  It is the ideal solution for laboratories requiring precise sample temperature control. It is possible to connect the heating plate to an external PT 100 or PT 1000 probes and the VTF Digital thermoregulator for superior temperature control.  When working with PT 100 and PT 1000 probes it is possible to achieve precise heating of the medium up to 350 °C with an impressive ±1.0 °C accuracy. Alternatively, use the VTF Digital for a maximum medium thermoregulation of 300 °C and an exceptional ±0.5 °C accuracy. Units feature a clear digital display and an easy-to-turn knob simplify temperature setting.



The REC 7 Digital hotplate prioritises operator safety and durability. The hotplate features a robust ceramic square plate that is highly resistant against acids, bases, and solvents. The robust structure is designed to withstand harsh laboratory environments and resist chemical corrosion. Cleaning the REC 7 Digital is easy: simply use a damp cloth to remove any residues from the ceramic top plate, ensuring it is always ready for laboratory operations.



Housing material: Aluminium body, technopolymer enclosure

Temperature setting resolution: 1 °C

External temperature sensor connection: PT100, PT1000, VTF

Heating control: Digital

Thermoregulation range: Ambient to 350 °C

Hot top warning system: On display (when the temperature is above 50 °C)

Power input: 780 W



Certifications:

CE marked.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR