VWR® Erlenmeyer Shaker Flasks with Plain Bottom, Sterile

Supplier: VWR International
77889-430 77889-432 77889-434 77889-436 77889-530 77889-410 77889-412 77889-414 77889-416 77889-418 77889-420 77889-422 77889-424 77889-426 77889-428 77889-462 77889-464 77889-466 77889-468 77889-528 77889-470 77889-472 77889-474 77889-476
77889-430CS 355.05 USD
77889-430 77889-432 77889-434 77889-436 77889-530 77889-410 77889-412 77889-414 77889-416 77889-418 77889-420 77889-422 77889-424 77889-426 77889-428 77889-462 77889-464 77889-466 77889-468 77889-528 77889-470 77889-472 77889-474 77889-476
VWR® Erlenmeyer Shaker Flasks with Plain Bottom, Sterile
Flasks Erlenmeyer Flasks

Erlenmeyer shaker flasks provide excellent optical clarity and mechanical strength. They are ideal for suspension cell culture applications, storage, mixing and other purposes.



  • Temperature range for PC Flasks: -80 to +121 °C

  • Temperature range for PETG Flasks: -60 to +60 °C
  • Unlike glass, flasks will not break when dropped
  • Molded-in graduations for accuracy
  • Flasks are individually wrapped
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Non-cytotoxic, DNase/RNase free and non-pyrogenic
  • Sterilized by irradiation SAL10-6 (ISO 11137)
  • Shelf life: Three years after month of production


Transfer caps are available for large capacity Erlenmeyer flasks, the caps are made of HDPE with threaded, can be pre-installed on the Erlenmeyer Flask, which realizes the closed transfer of liquid and reduces the risk of external contamination during the process of capping and screwing.



These flasks are available with standard caps and 0.22µm pore-size PTFE hydrophobic vented caps. Vented caps facilitate continuous gas exchange while ensuring sterility of the vessel.



The transfer caps have two ports: One port ends in a 50 mm diameter vent filter with a 0.22 µm pore PTFE membrane, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock (MLL) or Male Polycarbonate quick connect (MPC).



The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.



Certifications:

ISO 13485 and ISO 9001.



Packaging:

Individually packaged. Triple bagged options are available for 2, 3, 5 L PC Erlenmeyer flasks.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR