Rival Low Extractable Powder-Free Nitrile Examination Gloves

Supplier: Techniglove
CP400 CP401 CP402 CP403 CP404 CP405
77888-586CS 256.5 USD
77888-586 77888-592 77888-590 77888-588 77888-594 77888-596
Rival Low Extractable Powder-Free Nitrile Examination Gloves
Gloves

Rival 9.5" nitrile gloves are accelerator-free, powder-free, and low extractable. Rival’s new soft modulus nitrile delivers the fit and feel of latex for the ultimate stretch and comfort. Microtextured fingertips provide excellent grip on all surfaces.



  • Ambidextrous, powder-free, and latex-free

  • Textured fingertips
  • Accelerator-free
  • Force at break (N): >6


Rival gloves are 100% nitrile, contain no natural rubber, and are puncture-resistant. Environmentally and economically conscious gloves are packaged at 200 gloves per box to save space and reduce waste.



ESD Specification @ RH 45 to 55%, temperature: 20 to 26 °C (Ref: ANSI/ESD- STM11.11/ANSI/ESD SPI5.1):
Surface resistivity: ≤10×11 Ω/ sq.
Decay time: ≤2.0 s
Tribo charge: ≤50 V



Packaging:

Gloves are clean- packed and bagged, 200 gloves/bag, 2000 gloves/case.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR