Parker ChromGas ZAG Zero Air Generators

Supplier: VWR International
77871-322 77871-318 77871-324 77871-320
77871-322EA 12121 USD
77871-322 77871-318 77871-324 77871-320
Parker ChromGas ZAG Zero Air Generators
Gas Generators Zero Air Generators

ChromGas ZAG generators provide a continuous stream of hydrocarbon free air from an external dry compressed air source, off ering superior limits of detection over and above other modes of supply. Flow rates range from 3.5 L/min to 30 L/min and can support up to 75 fl ame detectors.



  • UHP organic free air for GC

  • Increase resolution and detection limits of analysis

  • Compact design

  • Minimal operator attention required


When combined with ChromGas H2F, the system forms a modular FID gas station suitable for all known GC combustion detectors such as FID, FPD, and NPD. Its state-of-the-art control system, elevates both user-friendliness and performance monitoring.



Min./Max. inlet air pressure: 40-125 psi g (2.8-8.6 bar g)

Max. inlet hydrocarbon concentration (as methane): 100 ppm

Pressure drop at maximum flow rate: 4 psig (0.3 barg)

Max. inlet air temperature: 25 °C (78 °F) Inlet/Outlet ports: ¹/₄" NPT (female)

Electrical: 120 V, 60 Hz



Certifications:

Meets CSA, UL, CE and UKCA.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR