Brady® Printer S3100 with V4500 Barcode Scanner and SFID Software Kit

Supplier: Brady Worldwide
177545
77775-280KT 2399 USD
77775-280
Brady® Printer S3100 with V4500 Barcode Scanner and SFID Software Kit
Printers Label Printers
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.

  • Single color printing capability

  • PC-connected and stand-alone

  • Max. label/tape width 4.25"

  • Labels per day (max.) 600

  • Max. print speed 3"/s


Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Use the S3100 to create the labels you need, when you need them with do-it-yourself label creation. Printer is ideal for multi-user areas in your facility; anyone can simply walk up, create labels and print right on the spot. Label creation is even faster with the quick setup and print speeds that come with LabelSense™ technology from Brady®.



High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.



Ordering information: Five-year warranty.

Delivery information: Includes 1× Brady® printer S3100-W printer with Wi-Fi (S3100-W); 1× cleaning kit (PCK-6); 1× cutter cleaning tool; 1× documentation holder; 1× drivers CD; 1× network card; 1× printer power cable; 1× Quick Start guide; 1× stylus; 1× USB cable; 1× V4500 barcode scanner (177233); 1× V1300 cradle (177235); 1× V1200 battery (177234); 1× V4500 AC adapter (177241); 1× power cable (177242); 1× USB 1M cable (177237).

Caution: Has lithium-ion battery - must ship ground.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR