Brady® Printer i3300 with V4500 Barcode Scanner and SFID Software Kit

Supplier: Brady Worldwide
177544
77775-278KT 2049 USD
77775-278
Brady® Printer i3300 with V4500 Barcode Scanner and SFID Software Kit
Printers Label Printers
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.

  • Single color printing capability

  • PC connected

  • Max. label/tape width 4.25"

  • Labels per day (max.) 3000

  • Max. print speed 4"/s


Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Get auto setup, auto calibration and fast changeovers with the i3300 printer (300 dpi). Enjoy seamless, LabelSense™ technology that instantly recognizes label materials and ribbons. Create labels with text or graphics with the included label creation software.



High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.



Ordering information: Five-year warranty.

Delivery information: Includes 1× Brady® Workstation Safety & Facility ID Suite (BWS-SFID-NA-EM); 1× Brady® printer i3300 printer with Wi-Fi (149552); 1× cleaning kit (PCK-6); 1× cutter cleaning tool; 1× printer power cable; 1× product CD with user manual; 1× Quick Start guide; 1× USB cable; 1× V4500 barcode scanner (177233); 1× V1300 cradle (177235); 1× V1200 battery (177234); 1× V4500 AC adapter (177241); 1× power cable (177242); 1× USB 1M cable (177237).

Caution: Has lithium-ion battery - must ship ground.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR