Brady® Printer i5300 with V4500 Barcode Scanner and SFID Software Kit

Supplier: Brady Worldwide
177543
77775-276KT 3899 USD
77775-276
Brady® Printer i5300 with V4500 Barcode Scanner and SFID Software Kit
Printers Label Printers
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.

  • Single color printing capability

  • PC connected

  • Max. label/tape width 4.25"

  • Labels per day (max.) 5000

  • Max. print speed 5"/s


Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Use the i5300 for fast and efficient printing with zero setup, zero adjustment and zero wasted labels. Get precise, small-font printing at 600 dpi and 20-second material changeovers. Create labels with text or graphics with the included label creation software.



High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.



Ordering information: Five-year warranty.

Delivery information: Includes 1× Brady® printer i5300 industrial label printer; 1× Brady® Workstation Safety & Facility ID Suite (BWS-SFID-NA-EM); 1× printer power cable; 1× USB cable; 1× stylus; 1× cleaning kit; 1× QuickStart guide; 1× Jump drive with how to videos and third party Win driver; 1× V4500 barcode scanner (177233); 1× V1300 cradle (177235); 1× V1200 battery (177234); 1× V4500 AC adapter (177241); 1× power cable (177242); 1× USB 1M cable (177237).

Caution: Has lithium-ion battery - must ship ground.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR