Brady® M510 Label Printer with V4500 Barcode Scanner and PWID Software Kit

Supplier: Brady Worldwide
177541
77775-272KT 900 USD
77775-272
Brady® M510 Label Printer with V4500 Barcode Scanner and PWID Software Kit
Printers Label Printers
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.

  • Single color printing capability

  • PC-connected and stand-alone

  • Max. label/tape width 1.5"

  • Labels per day (max.) 1000

  • Max. print speed 1.50"/s


Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Use the M510 printer for multi-line labels on wires, panels, circuit boards and other industrial items. An intuitive QWERTY printer keyboard offers a backlit LCD graphics display for labeling in low-lit areas. Create labels with text or graphics with the included label creation software.



High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.



Ordering information: Two-year warranty.

Delivery information: Includes 1× M510 printer; 1× indoor/outdoor vinyl label cartridge (M5C-1500-595-WT-BK); 1× rechargeable NiMH battery pack (M-NIMH-battery); 1× AC adapter (M41-51-61-AC); 1× Quick Start guide; 1× Brady® Workstation Product and Wire ID Software Suite (BWS-PWIDS-EM); 1× USB cable (M-USB-103788); 1× USB Flash drive with driver and user manual; 1× V4500 barcode scanner (177233); 1× V1300 cradle (177235); 1× V1200 battery (177234); 1× V4500 AC adapter (177241); 1× power cable (177242); 1× USB 1M cable (177237).

Caution: Has lithium-ion battery - must ship ground.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR