Brady® Wraptor A6200 Printer Applicator with V4500 Barcode Scanner and PWID Software KT

Supplier: Brady Worldwide
177536
77775-262KT 3999 USD
77775-262
Brady® Wraptor A6200 Printer Applicator with V4500 Barcode Scanner and PWID Software KT
Printers Label Printers
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.

  • Single color printing capability

  • PC-connected and stand-alone

  • Max. label/tape width 1"

  • 1000 labels per day (max.)

  • Max. print speed 1.5"/s


Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Get automated efficiency with the A6200 – print, wrap and apply in less than 7 seconds. Printer uses enhanced connectivity with Wi-Fi, 3 USB ports and 32 GB of internal memory to store jobs. Create labels with text or graphics with the included label creation software. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.

Ordering information: One-year warranty.

Delivery information: 1× printer applicator (A6200); 1× Brady® Workstation Product and Wire ID Suite (BWS-PWID-EM); 1× printer ribbon 2 x 150' (A62-R4300); 1× roll of vinyl 1.25; x1 clear/white labels (A62-3-417); 1× USB cable; 1× QuickStart guide; 1× power cord and AC adapter; 1× V4500 barcode scanner (177233); 1× V1300 cradle (177235); 1× V1200 battery (177234); 1× AC adapter (177241); 1× power cable (177242); 1× USB 1M cable (177237).

Caution: Has lithium-ion battery - must ship ground.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR