Brady® Printer i7100 with V4500 Barcode Scanner and PWID Software Kit

Supplier: Brady Worldwide
177534
77775-258KT 3249 USD
77775-258
Brady® Printer i7100 with V4500 Barcode Scanner and PWID Software Kit
Printers Label Printers
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.

  • Single color printing capability

  • PC-connected and stand-alone

  • Max. label/tape width 4.33"

  • 7000 (max.) labels per day

  • Max. print speed 5.9"/s


Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Print ultra-sharp labels with this 300 dpi printer - as small as 0.125". Printer is designed to print thousands of labels per day with high accuracy. Create labels with text or graphics with the included label creation software.



High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.



Ordering information: Five-year warranty.

Delivery information: Includes 1× Brady® Workstation Product and Wire ID Software Suite (BWS-PWID-EM); 1× Brady® printer i7100 300 dpi printer (149050); 1× Configuration Settings Manual; 1× owners manual; 1× Product CD with Driver; 1× U.S. Type B plug power cord; 1× USB cable;(2) 1 In Ribbon Takeup Cores; 1× V4500 barcode scanner (177233); 1× V1300 cradle (177235); 1× V1200 battery (177234); 1× V4500 AC adapter (177241); 1× power cable (177242); 1× USB 1M cable (177237).

Caution: Has lithium-ion battery - must ship ground.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR