Hei-CHILL Peltier

Supplier: Heidolph NA, LLC
036306533
77715-830EA 7235.33 USD
77715-830
Hei-CHILL Peltier
Circulating Thermostats Closed Circulator Systems Cooling Circulators

The Hei-CHILL Peltier thermostat is very versatile in laboratories and industry and impresses with precise temperature control and a 600 W cooling capacity.



  • 6 L tank volume for temperature stability, even under sustained load

  • Precise temperature regulation and stability of ≤0.05 °C
  • Operating temperature range of –10 to +70 °C
  • Modern 2.83" touch display
  • Ethernet, RS232 and RS 485 interfaces for the integration in processing solutions


With high cooling capacity of 600 watt and heating power being almost twice as high, the Hei-CHILL Peltier thermostat is suitable for a wide variety of temperature control tasks. The thermostat can be integrated in processes by means of the Hei-PROCESS solutions using different interfaces. Furthermore, the device can be directly controlled via a Hei-VAP Expert Control or Ultimate Control rotary evaporator as recirculation chiller or can be used independently by the integrated touch display.



Max. flow rate: 3 L/min.



Control panel: 5" touchscreen



Certifications:

TUV.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR