TELLI® Talking Electronic Liquid Level Indicator

Supplier: CP Lab Safety
CP-TELLI-01
77676-672EA 214.31 USD
77676-672
TELLI® Talking Electronic Liquid Level Indicator
Level Sensors
TELLI is a 'non-contact' liquid level measuring device, meaning there is no risk of cross-contamination or chemical exposure. It affixes to the outside of the chemical waste container. TELLI 'talks' to the user, alerting everyone that the container is nearly full. It is ideal for laboratory waste container spill prevention.

  • Easy to set up and maintain
  • Prevents overflows
  • UL tested for non-sparking
  • Great for use on HPLC waste containers
  • Works on glass and plastic containers
  • Fits containers as small as 2L and as large as 40 gal.
  • Includes 8' USB cable (300 V) - USB power means there is no battery to fail and cause a spill

TELLI, the Talking electronic liquid level indicator, uses radio waves to tell when a vessel is nearing maximum capacity and alerts you to empty the container before dangerous spills occur. Powered by a USB cable, it can use any USB power brick or computer port.

Features:
1.7 cm thick
ABS plastic outer
Fits maximum container circumference: 54.5" (17.35" diameter/approximately 30 to 40 gallon)
Fits minimum container circumference: 14.75" (4.7" diameter/approximately 2 L)
Elastic band stretches up to 27" (relaxed) and 54.5" (stretched)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR