VWR® Advanced Research Trinocular Microscope with EPI Attachment (DAPI FITC TRITC)

Supplier: VWR International
77676-450
77676-450EA 13180 USD
77676-450
VWR® Advanced Research Trinocular Microscope with EPI Attachment (DAPI FITC TRITC)
Microscopes
This microscope for diverse questions from life sciences, but also from material sciences.

  • Advanced compound Epi fluorescence microscope trinocular head Siedentopf type 30° inclined, 360° rotating (light split 20/80)
  • Widefield high eyepoint eyepieces WFPL 10×/20 mm with diopter adjustment on both eyepieces, with rubber eyecup (paired)
  • Reversed sextuple nosepiece
  • CCIS Plan Achromat objectives EC-H PL4×, EC-H PL10×, EC-H PL40× S,EC-H PL100× S-oil
  • Coaxial coarse and fine focusing adjustment
  • Built in low position rackless stage with right hand control
  • Achromat swing-out condenser N.A. 0.90 with iris diaphragm
  • Koehler illumination 3 W LED with external lamp house and intensity control
  • Universal power supply 100 to 240 V cUL

The standard EC-H plan achromat objectives can be replaced by fluorite and apochromatic lenses for maximum optical performance. Demanding users benefit from the system’s flexibility of its construction kit, ready to configure a personal microscope for individual requirements.

Complete Epi-Fluorescence attachment for this microscope consists of the following individually listed parts:
Epi-Fluorescence attachment with filter cassette
Mercury Lamp 100 W
Lamphouse HBO 100 W, collector lens and mercury lamp socket
Starter unit HBO 100 W
Lamp centering tool
Power cord

Standard fluorescence filter sets:
DAPI/Hoechst/AlexaFluor 350
Exciter D375/28×
Dichroic AT415DC
Emitter D460/50 m

EGFP/FITC/Cy2/AlexaFluor 488
Exciter AT480/30×
Dichroic AT505DC
Emitter AT535/40 m

TRITC/Cy3/TagRFP/AlexaFluor 546
Exciter AT540/25×
Dichroic AT565DC
Emitter AT605/55 m

Delivery information: Includes immersion oil (5 ml), power cord, allen hexagonal key, vinyl dust cover.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR