VWR® Advanced Research Trinocular Microscope Phase Package

Supplier: VWR International
77676-440
77676-440EA 5614 USD
77676-440
VWR® Advanced Research Trinocular Microscope Phase Package
Microscopes
This microscope for diverse questions from life sciences, but also from material sciences.

  • Advanced Compound Microscope Phase Contrast Lab Package
  • Trinocular head Siedentopf type 30° inclined, 360° rotating (light split 20/80)
  • Widefield high eyepoint eyepiece WFPL 10×/20 mm with diopter adjustment on both eyepieces, with rubber eyecup (paired)
  • Reversed Sextuple nosepiece
  • CCIS Plan Achromat objectives EC-H PL4×
  • CCIS Plan Phase objectives Ph10×, Ph40× S, Ph100× S-Oil
  • Coaxial coarse and fine focusing adjustment
  • Built in low position rackless stage with right hand control
  • Phase contrast 5 posisition (BF, DF, PH1, PH2, PH3) turret condenser
  • Phase centering telescope
  • 45 mm blue filter
  • Koehler illumination 3 W LED with external lamp house and intensity control

The standard EC-H Plan Achromat objectives can be replaced by Fluorite and Apochromatic lenses for maximum optical performance. Demanding users benefit from the system’s flexibility of its construction kit, ready to configure a personal microscope for individual requirements.

Universal power supply: 100 to 240 V cUL

Delivery information: Includes immersion oil (5 ml), power cord, allen hexagonal key, vinyl dust cover.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR