Educational Microscope with Integrated Wireless Camera, Eyepiece Pointers, and Koehler Illumination, DM750

Supplier: Leica Microsystems
8122682
77676-428EA 3257.45 USD
77676-428
Educational Microscope with Integrated Wireless Camera, Eyepiece Pointers, and Koehler Illumination, DM750
Microscopes
The Leica A60 S stereo microscope is perfect for inspection and rework. With Leica optics and a flexible boom stand for effortless positioning, it enhances efficiency and accuracy in detailed inspections and intricate rework tasks.

  • See 80% more of your sample with a 46 mm object field
  • Comfortable access your sample due to the 122 mm working distance
  • Easy handling, less refocusing and time saving with up to 13.6 mm depth of field and Leica fusion optics technology
  • Enables large surface overview and detailed observation with a magnification range from 5× to 30×

The Leica A60 S stereo microscope with boom stand is tailored for inspection and rework applications. Crafted for professional use, this microscope boasts Leica optics and a flexible boom stand, delivering unparalleled clarity and adaptability. The boom stand ensures effortless positioning, making it an indispensable tool for intricate rework tasks and detailed inspections. Elevate your workmanship with the Leica A60 S, a reliable stereo microscope meticulously designed to enhance efficiency and accuracy in the dynamic realms of inspection and rework.

Features and specifications include:
Leica A60 S, Greenough Stereo microscope including LED ring light and swing arm stand
6:1 zoom ratio
Zoom range: 5× to30×
122 mm working distance
Ergonomic 38° viewing angle
Max. 46 mm field of view
Unique depth of field (zoom optics is based on the concept of the Leica patent of Leica FusionOptics®)
Patented, anti-static plastic covers: Leica ZeroStat with exchangeable protection glass
2× 10×/23 high eye point eyepieces with adjustable diopters and eyecups
LED ring light with Leica designed focus lens for homogeneous and bright illumination, approx. 50 000 operating hours, approx. 5600K color temperature
Diffusor to reduce reflections (removable)
Universal power supply, 100 to 240 V
Inclinable focus arm, 50 mm travel range, including swing arm stand

Delivery information: Includes: Leica A60 S; polarisation set for LED3000 RL; power cable, 2 m, USA.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR