Educational Microscope with Integrated Wireless Camera, Koehler Illumination, and Premium Optics, DM750, Leica Microsystems

Supplier: Leica Microsystems
8122677
77676-422EA 5113.15 USD
77676-422
Educational Microscope with Integrated Wireless Camera, Koehler Illumination, and Premium Optics, DM750, Leica Microsystems
Microscopes
The Leica DM750 microscope is an advanced educational tool, with a wireless camera, Koehler illumination, and high-quality optics for clear observations. Enhance classroom experience with advanced imaging and comprehensive exploration.

  • User-friendly design and innovative features provide a reliable and technologically advanced microscope to inspire and engage students in the exploration of the microscopic world
  • Perfect light: LED illumination designed to provide even lighting across the full field of view without adjustments
  • EZStore™ design with Handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
  • EZLite™ - provides over 20 years of bright, LED illumination which saves time and the cost of replacement bulbs
  • AgTreat™ - all touchpoints treated to prevent bacteria spreading from student to student
  • Integrated wireless camera allows seamless documentation and sharing of observations, enhancing collaboration in the classroom

The Leica DM750 microscope is an exemplary educational tool, seamlessly merging cutting-edge features with premium optics. Tailored for optimal learning experiences, it boasts an integrated wireless camera for seamless documentation, Koehler illumination for sample visibility, and top-tier optics for clear and detailed observations. Designed with educators and students in mind, the Leica DM750 elevates the classroom experience by combining educational functionality with advanced imaging capabilities, ensuring a comprehensive and engaging exploration of the microscopic world. Immerse your classroom in clarity, convenience, and educational excellence with the Leica DM750.

The DM750 has the EZStore features an integrated handle and cord wrap for easy carrying, easy lifting, and protection against microscope component damage PLUS weighted focus knobs for ergonomy, auto off after two hours, and an open condenser mount allowing versatility for use of a wide range of condensers for different contrast techniques. The DM750 is also based on an infinity optical platform for the attachment of accessories and digital imaging solutions.

DM 750 brightfield HI plan Koehler outfit includes:
DM 750 right hand stage stand with Koehler illumination and four position nosepiece
Add on lens for condenser
Universal power supply
USB power with integrated connector
Mechanical stage with non-extending rack and slide holder
Abbe condenser 0.9 dry/1.25 oil with slot for phase and darkfield sliders
Disc diaphragm with colored labels for matching objective magnifications
Built in handle and cord wrap
Manual 45° binocular tube with locking mechanism for eyepieces
10×/20 eyepiece w/eyeguard
10×/20 focusing eyepiece w/eyeguard
HI plan 4×/0.10 NA, 18.0 mm W.D
HI plan 10×/0.25 NA, 12.0 mm W.D
HI plan 40×/0.65 NA, 0.36 mmW.D
HI plan 100×/1.25 NA, 0.10 mm W.D
Oil immersion, 10 ml oil

Flexacam i5 (compound):
Possible to operate with 4k HDMI monitor using nersight OSD
High definition live image 4k, 60fps, HDR
JPG images with up to 12 MP
Full HD MJPG Video recording with 30 fps
Camera control: via PC (windows) using enersight desktop, via smartphone/tablet by enersight mobile app (connection to ethernet or wifi is required) or via USB mouse (not included) (enersight OSD mode)
Capture images directly to USB stick or send images via e-mail (enersight OSD mode)
USB-C connection to PC for enersight desktop

Delivery information: Includes DM750 BF 4 objective HI plan Koehler outfit; flexacam i5 (compound); U.S. power cord.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR