Educational Microscope, DM500, Leica Microsystems

Supplier: Leica Microsystems
8122671
77676-410EA 2021.25 USD
77676-410
Educational Microscope, DM500, Leica Microsystems
Microscopes
The Leica DM500 microscope is a user-friendly educational tool, perfect for classrooms. It provides clear imaging, fostering a deeper understanding of the microscopic world for students. Designed for educational institutions seeking a reliable and versatile microscope.

  • Ready to work: Pre-centered, pre-focused Abbe condenser eliminates the need for adjustments
  • Perfect light: LED illumination designed to provide even lighting across the full field of view without adjustments
  • EZStore™ design with Handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
  • EZLite™ - provides over 20 years of bright, LED illumination which saves time and the cost of replacement bulbs
  • AgTreat™ - all touchpoints treated to prevent bacteria spreading from student to student

The Leica DM500 microscope is an excellent educational tool, combining precision optics with user-friendly design. Tailored for educational settings, this microscope offers clear and detailed imaging for students to explore the world of microscopy with ease. Its intuitive features make it perfect for classroom use, allowing students to engage in hands-on learning experiences. The Leica DM500 is designed for educational institutions seeking a reliable and versatile microscope to enhance the learning journey and foster a deeper understanding of the microscopic world.

Features and specifications include:
DM 500 right hand stage stand with four position nosepiece
Universal power supply
USB power with integrated connector
Mechanical stage with non-extending rack and slide holder
Pre-centered and pre-focused abbé condenser with slot for phase and darkfield sliders
Abbe condenser has magnification labels for proper aperture setting magnifications
Built-in handle and cord wrap
45° binocular EZ Tube with integrated 10×/20 eyepieces and pre-set diopters
Plan objective 4×/0.10 NA, 26.2 mm W.D
Plan objective 10×/0.22 NA, 7.8 mm W.D
Plan objective 40×/0.65 NA, 0.31 mm W.D
Plan objective 100×/1.25 NA, 0.10 mm W.D, oil immersion, 10 ml oil
Dust cover

Delivery information: Includes DM500 Brightfield 4 obj Standard Plan outfit; U.S. power cord.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR