Stereo Microscope for Education with Integrated Wireless Camera, EZ4 W, Leica Microsystems

Supplier: Leica Microsystems
8122668
77676-404EA 2872.05 USD
77676-404
Stereo Microscope for Education with Integrated Wireless Camera, EZ4 W, Leica Microsystems
Microscopes
The Leica EZ4 W microscope offers excellent optics and a wireless integrated camera, With its user-friendly design it enables effortless capture and sharing of discoveries, enhancing the learning experience. Students can explore, document, and enjoy interactive sessions with the Leica EZ4 W.

  • The Leica educational stereo microscopes are compact, rugged and designed to be handled by students, without individual parts requiring assembly or that can be removed easily
  • Features a 4.4:1 zoom range; Magnification changer remains sensitive, precise, and smoothly adjustable, even after years of intense use
  • Renowned Leica image quality, resolution, and detail definition
  • 7- way LED illumination - provides incident, oblique and transmitted light for high quality illumination and contrast of any application
  • LED illumination has a minimum lifespan of 25,000 hours with constant color temperature throughout their entire life
  • Integrated camera solution for viewing fast live images in High Definition (HD)
  • Users can connect to the Leica EZ4 W either through its own internal wi-fi signal using wi-fi mode or through the facilities' network using ethernet mode

The Leica EZ4 W stereo microscope seamlessly integrates cutting-edge technology with educational exploration. Boasting exceptional optics and user-friendly design, this microscope takes learning to the next level with its wireless integrated camera. The innovative wireless feature allows students to capture and share their discoveries effortlessly, enhancing the educational experience. With the Leica EZ4 W, students can delve into the microscopic world and document their findings, making it a tool for interactive and engaging classroom sessions.

Features and specifications include:
10× eyepieces
4.4:1 zoom stereo microscope with built-in five MPixel HD digital camera and 8× to 35× zoom range
10×/20 mm high eyepoint
Non-removable eyepieces
Leica exclusive 50 to 75 mm interpupillary distance
100 mm working distance
Student-proof
All-in-one plug and play design
No removable parts and tool-free tension control
Built-in 25,000 hour 6500 K Reflected 4500 K Transmitted, true daylight, constant-color temperature power LED illumination for BOTH reflected and transmitted light
Variable light intensity control for reflected and transmitted light
Reflected light and transmitted light can be used separately or simultaneously
Leica exclusive 3 directional reflected illumination (fill, top and oblique)
Power switch located on back of stand
Leica exclusive auto-shutoff after 120 minutes
Sealed stage plate
Sealed light control panel on rear of stage area
Built-in SD card slot
Built-in universal voltage stabilizing power supply accommodates 100 to 240 V input, fully safety rated

Camera functions:
WiFi mode for wireless connection to mobile devices using Leica apps or connection to wifi enabled PC using Leica imaging software
HD Mode for Live image 1920×1080p directly to an HD display or for image capture to SD card (No PC required)
PC mode for use with PC and Leica imaging software
Network mode for direct connection using ethernet cable
Camera is integrated into the microscope stand
Light distribution: 50% visual/50% camera
Interfaces: USB2, HDMI, ethernet
Maximum image size 5.0 Mpixel (2592×1944)

Delivery information: Includes:10450629 Leica EZ4 W stereomicroscope IR remote control RC3.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR