Chromate Instrumental Test 0 to 3.50 ppm

Supplier: CHEMetrics

K-2803
77674-764EA 43 USD
77674-764
Chromate Instrumental Test 0 to 3.50 ppm
Environmental Test Kits

  • Range: 0 to 3.50 ppm
  • Method: Diphenylcarbazide


Delivery information: Kit K-2803 comes in a cardboard box and contains everything needed to perform 30 tests: thirty ampoules, acidifier solution, 25 ml sample cup, ampoule blank, and instructions.Vacu to vials kits require the use of the V to 2000 photometer or a spectrophotometer capable of accepting a 13 mm diameter round cell. Instrument sold separately.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR