Pre-Pulled Glass Pipettes

Supplier: WORLD PRECISION INSTRUMENTS LLC
TIP02TW1F-L TIP03TW1F TIP04TW1F TIP05TW1F TIP05TW1F-L TIP10TW1 TIP10TW1-L TIP10TW1LS01 TIP10TW1LS02 TIP1TW1 TIP1TW1-L TIP20TW1 TIP2TW1 TIP2TW1-L TIP30TW1 TIP30TW1-L TIP30TW1LS01 TIP30TW1LS02 TIP5TW1 TIP5TW1-L TIP5TW1LS01 TIP5TW1LS02 TIP01TW1F TIP01TW1F-L TIP02TW1F
77665-236EA 260 USD
77665-236 77665-238 77665-240 77665-242 77665-244 77665-250 77665-252 77665-254 77665-256 77665-264 77665-266 77665-268 77665-270 77665-272 77665-274 77665-276 77665-278 77665-280 77665-282 77665-284 77665-286 77665-288 77665-230 77665-232 77665-234
Pre-Pulled Glass Pipettes
Pipettes Serological Pipettes
WPI can quickly supply your need for consistently sized, pre-pulled, glass, calibrated micropipettes. Tip Ø (int.Ø) range from 0.1 to 10 µm. Silanized Tips (Luer Shank) are available. Silanization waterproofs the glass to retard water when inserting into cell. This will not let the outside fluid run down the glass pipettes and get inside so easily.These glass needles are fabricated from Schott Duran borosilicate glass.

  • Schott Duran borosilicate glass pipettes

  • 0.5 µm and smaller int.Ø micropipettes include internal glass fiber for easy filling
  • Tip int.Ø tolerance ±20%
  • Short taper yields high strength
  • Nominal length ≈50 mm
  • Ext.Ø:Int.Ø = 1.33:1
  • Every glass pipette individually tested and inspected
  • Luer/silanized fitting
  • Glass ext.Ø: 1.0 mm thin wall
  • Micro tips with an int.Ø smaller than 1 µm have a filament
  • Also available: Plain tips, Luer/silanized tips, sample packages


Injection of dyes or proteins into cells, oocytes or other biomedical laboratory applications: WPI can quickly supply your need for consistently sized, pre-pulled, glass, calibrated micropipettes. Tip diameters (int.Ø ) range from 0.1 to 10 µm. Silanized Tips (Luer Shank) are available. Silanization waterproofs the glass to retard water when inserting into cell. This will not let the outside fluid run down the glass pipettes and get inside so easily.These glass needles are fabricated from Schott Duran borosilicate glass.

Ordering information: Calibrated Micropipettes can be purchased with plain shank or Luer fittings.

Packaging: Vacuum packed, 10 per package.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR