Nitric Oxide Macro Sensor

Supplier: WORLD PRECISION INSTRUMENTS LLC
ISO-NOP
77664-474EA 1860.15 USD
77664-474
Nitric Oxide Macro Sensor
Electrodes Dissolved Oxygen Electrodes
The ISO-NOP is a popular, robust and high performance sensor encased within a 2 mm diameter disposable stainless steel protective sleeve. The tip of the sleeve is covered with a NO-selective membrane. Replacement membrane sleeves can be purchased separately and require an internal electrolyte.

  • Excellent sensitivity to NO: 2 pA/nM
  • Rapid response time: <5 s
  • Highly sensitive
  • Lowest detection limit: 1 nM
  • Upper detection limit/range: 80 µM (beyond 80 µM, sensor accuracy is not guaranteed)
  • 2 mm NO sensors for NO detection in cell cultures

A simple change in experimental protocol enables the ISO-NOP to be conveniently used for indirect rapid accurate determination of nitrite (NO₂) and nitrate (NO₃) concentration in samples. Using this method a detection limit for NO₂ or NO₃ as low as 1 nM is routinely possible.

Ideal for cell cultures, cell suspensions and many other applications.

Nominal sensitivity (New sensor): ≤2 pA/nM
Interferent (selectivity coefficient): NaNO₂ (10⁻⁶ or better)
Drift: <1 pA/min.
Poise voltage: 865 mV
Typical quiescent baseline current, 25 °C: 3000 pA
Acceptable baseline range: 1000 to 8000 pA
Polarization time: 12+ hours
Recommended polarization solution: 0.1 M KI/H₂SO₄
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR