BNC-to-Mini Phone Plug Coaxial Cable

Supplier: WORLD PRECISION INSTRUMENTS LLC
CBL102
77664-092EA 16.96 USD
77664-092
BNC-to-Mini Phone Plug Coaxial Cable
Cables
BNC-to-Mini Phone Plug Coaxial Cable is designed for use with the DAM series Amplifiers, like the DAM50 and the DAM80 Extracellular Amplifiers. It is 1.8 m (6') long to accommodate most electrophysiology applications in your laboratory.

  • Perfect for wiring any laboratory setup
  • Connector A: 3.5 mm MiniPhone plug
  • Connector B: BNC (male)
  • Cable: 1.8 m (6')
  • Designed for the DAM80 and DAM50 ampliers

These cables have a metal, male BNC connector on one end of the cable and a 3.5 mm mini phone plug on the other end. BNC (Bayonet Neill-Concelmen) connectors have a bayonet-style locking mechanism that provides a secure connection. These coaxial cables have an impedance of 50 ohms. (RG58U style). The cables have excellent shielding from electromagnetic interference and radio frequency interference, which is perfect for electrophysiology laboratories.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR