Non-Rotating Spindle Digital Micrometer Head

Supplier: WORLD PRECISION INSTRUMENTS LLC
502102
77663-052EA 580.54 USD
77663-052
Non-Rotating Spindle Digital Micrometer Head
Micrometers
The new non-rotating spindle digital micrometer head allows you to create your own micro-positioning instrument. With micron-level accuracy, it gives higher precision than a normal micromanipulator.

  • Mounting: 12×10 mm
  • Environmental protection: IP 54
  • Data output: RS232
  • Total travel distance: 25 mm

Since the spindle does not rotate as it advances, instruments can be directly attached without the need for a complicated decoupling device. The digital display eliminates the need to squint at the notational scale. Readings can be clearly seen in either inches or millimeters. Can read both absolute position and the increment relative to a previously chosen point.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR