Articulated Arm Table Clamp

Supplier: WORLD PRECISION INSTRUMENTS LLC
502007
77663-034EA 767.18 USD
77663-034
Articulated Arm Table Clamp
Clamps General Purpose Clamps
Articulated arm table mount without focus mount.

  • Requires (77663-036) focus mount (sold separately) for PZMIII
  • Total arm length: 800 mm
  • Length of middle horizontal bar: 330 mm
  • Length of adjustable horizontal bar: 450 mm
  • Length of short horizontal bar: 170 mm

The small horizontal bar is always parallel to the table surface. The small horizontal arm is permanently linked with the adjustable forearm, and the two are raised and lowered together. Within the adjustable forearm is an internal tension spring to prevent drift.

The unit has three pivot points of rotation, and all have a manual clutch to lock in the position:
- Between the small horizontal bar and the adjustable forearm
- Between the adjustable forearm and the middle horizontal bar
- Between the middle horizontal bar and the table clamp

Maximum opening angle in vertical direction: 500 mm
Horizontal rotation angle: 360° rotatable
Maximum revolution radius: 31.89"
Minimum revolution radius: 13"
Base type: Clamp
Base shape: Rectangle
Diameter of the base mounting hole: 22 mm
Clamp opening size: 0 to 53 mm

Ordering information: Requires (77663-036) focus mount (sold separately).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR