NBS Spot Saver Card

Supplier: REVVITY HEALTH SCIENCES, INC.
GR2261007
77661-490CS 350 USD
77661-490
NBS Spot Saver Card
Clinical Diagnostic Supplies Clinical Sample Collection/Preparation Blood Sample Collection/Preparation
Collection of dried blood spots for newborn screening only - distributed in the USA.

  • Ahlstrom 226 filter paper is 100% cotton linter fiber filter paper designed to hold dried blood spot samples
  • Absorption rate per CDC 2022 testing: Avg. 9.96 sec, St Dev. 1.71
  • Collection circles: 5 spots, 12.7 mm int.Ø, no-tox ink
  • Barcode/Serialization: Serialized number on face only
  • Five-year expiration from date of production

100% pure cotton linter filter paper provides even and uniform sample distribution. This feature delivers reliable and homogenous analytical results from across the dried sample area. Simply apply your sample, allow it to air dry completely, and then you are ready to ship or analyze.

We can custom print and convert the grade 226 filter paper into a device form that meets your specialized requirements. Our capabilities also include printing barcodes, QR codes, and serialized numbers onto your devices to make them unique and traceable.

Certifications: FDA cleared Class II Medical Device. In compliance with CLSI NBS01-ED7 standards.

Ordering information: If you are interested in general blood collection outside of newborn screening, please see GRNK11022 card.

Packaging: Sold in packs of 100 cards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR