VWR® Sharpie® Cleanroom Gamma Irradiated Markers

Supplier: VWR International
77610-716
77610-716CS 799.99 USD
77610-716
VWR® Sharpie® Cleanroom Gamma Irradiated Markers
Pens Cleanroom Pens
Gamma irradiated cleanroom Sharpie® markers are designed for controlled environments, ensuring cleanliness with quadruple-bagged packaging and oxygen barrier bags. Each case contains 100 markers, gamma irradiated in an ISO 6 cleanroom, lot-controlled, and made in the USA. Ideal for SOP use, eliminating extra cleaning steps.

  • Gamma irradiated: Ensures sterility and suitability for use in controlled environments
  • ISO 6 cleanroom processed: Maintained under strict ISO 6 guidelines for cleanliness
  • Quadruple-bagged packaging: Provides multiple layers of protection, reducing contamination risk
  • Oxygen barrier peel bag: Maintains freshness and product integrity
  • Lot controlled: Ensures traceability for quality assurance
  • Individually bagged markers: Minimizes contamination risk during handling
  • Extended shelf life: Packaging with oxygen barrier bags preserves the markers for up to two years
  • Reduced cleaning efforts: Standardized for SOP use, eliminating the need for extra cleaning steps
  • Enhanced durability: Designed to withstand rigorous use in controlled environments
  • Convenient bulk packaging: 100 markers per case in manageable packs for ease of use and inventory management

The Gamma irradiated cleanroom Sharpie® markers are a premium solution designed for controlled environments that require rigorous sterility and contamination control, including industries like pharmaceuticals, biotechnology, semiconductor manufacturing, and cleanroom facilities. With quadruple-bagged packaging, ISO 6 processing, and lot-controlled traceability, these markers provide superior reliability and convenience for SOP use, eliminating the need for extra cleaning steps. Crafted entirely in the USA, they ensure quality and durability, making them an essential tool for any sterile environment focused on maintaining uncompromised standards of cleanliness and performance.

Packaging: Packaged one marker per bag, five markers per five pack intermediate peel oxygen barrier bag, 20 intermediate bags per placed inside outer bagged case bag, quadruple bagged product 100 pens per case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR