OD600 DiluPhotometer™ Spectrophotometer for the Determination of Cell Density

Supplier: IMPLEN U.S.A. INC
OD600-10-US
77595-614EA 1842.75 USD
77595-614
OD600 DiluPhotometer™ Spectrophotometer for the Determination of Cell Density
Spectrophotometers and Photometers Biophotometers
Modern solution for fast and easy determination of cell density with OD600 and McFarland applications.

  • Utmost compatibility (DiluCell, cuvette, tubes) without adapters
  • Glove-compatible 3.5" touchscreen display
  • Integrated battery with a runtime >8 hours (continuous use)
  • High precision versatile measurements, linear up to 4 A
  • Easy LIMS integration via wifi, LAN/ethernet (REST API PUSH)
  • Data Export to USB in .cvs and .xls formats + large internal storage
  • No maintenance or recalibration needed ever

The OD600 program enables precise monitoring of bacterial growth in liquid culture media by measuring the optical density at 600 nm, essential for determining growth stages and optimal harvesting conditions. The McFarland program simplifies the estimation of cell suspension density, aiding in tasks such as antimicrobial susceptibility testing and bacterial inoculum preparation.

The Implen OD600® is ideal for diverse laboratory environments worldwide, thanks to its user-friendly design, robust data management capabilities, and seamless LIMS integration. Its multilingual support and adaptable sample compatibility further enhance its versatility. This makes the Implen OD600® perfect for various industries and applications, including microbiology, biotechnology, pharmaceuticals, water quality monitoring, breweries and wineries, the food and beverage industry, clinical and medical research, environmental science, and industrial applications.

Compatible cuvettes/tubes: DiluCell, 10 mm macro and semi-micro cuvettes 10, 12, 16, 18 mm glass/falcon tubes (does not need adapters)
Optical height: 8.5 mm
Data format: .xls and .csv format exportable; For LIMS: JSON

Certifications: CE, IEC/EN 61010-1:2012 and EN 61326-1:2013.

Delivery information: Charger included; includes one pack of DiluCell™ 10 cuvettes (pack of 96).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR