FARRAR® Ultra-Low Temperature Freezer (–86 °C)

Supplier: TRANE TECHNOLOGIES LIFE SCIENCES LL
5818126-FAR-115
77591-906EA 19141.55 USD
77591-906
FARRAR® Ultra-Low Temperature Freezer (–86 °C)
Freezers Ultra Low Temperature Freezers
The FARRAR Ultra-low temperature freezers are designed and configured for precision temperature storage within biopharmaceutical and life science research applications. This ULT freezer delivers superior temperature performance across three key areas - chamber uniformity, reliability, and temperature recovery while supporting sustainability goals.

  • Temperature range of –50 to –86 °C with uniformity of ±5 °C
  • Integrated Smart Access Panel with PIN controlled electronic door lock
  • Low energy consumption and minimized environmental impact by pairing a variable capacity compressor with a low global warming potential (GWP) natural hydrocarbon refrigerant (R290/R170)
  • Integrated temperature logs enable convenient temperature data download and firmware upload
  • Dual voltage for increased flexibility (115 V 60 Hz, 220 - 240 V 50/60 Hz)
  • Accelerated Life Testing (ALT) of critical components to support a ten year service life, providing high reliability and performance
  • Five year warranty for compressor and two years parts and labor

Temperature uniformity and performance - FARRAR's –50 to –86 °C ULT offers wide range temperature management to meet drug product, drug substance and other biologic temperature requirements. The FUF126 is optimized to help ensure consistent temperature throughout the chamber (±5 °C ) and rapid return to temperature set point after door opening.

Energy efficiency and sustainability - configured for life science storage operations, the FUF126 is engineered with energy-efficient technologies to help organizations meet sustainability goals. FARRAR uses stainless steel for longevity and recyclability. To minimize impact, the FUF126 uses low GWP hydrocarbon refrigerants (R290/R170). ENERGY STAR® certified and SNAP/EU F-gas-compliant.

Limited access with Smart access panel - The Smart access panel information center provides critical information about the freezer status. Integrated access control is standard on every ultra-low freezer. PIN controlled electronic door lock prevents unauthorized access and helps ensure sample safety. Intuitive interface with icon-driven touchscreen and convenient USB port helps enable easy user experience and convenient file download and firmware upload.

Smart sample protection - FARRAR’s design restricts access by shelf helping to protect sample integrity and allowing for frequent sample loading and retrieval. Shelves with protective doors enable isolated access helping to mitigate frost/ice accumulation. Thoughtful engineering helps protect sample viability by minimizing exposure to ambient temperature.

Optional rack and storage accessories - FARRAR offers a wide range of rack systems for the ULT to safely store and organize your products, samples and therapies. Designed to last and engineered with temperature uniformity and capacity flexibility in mind, these storage inventory systems are constructed from high-quality corrosion-resistant stainless steel and are offered in various configurations ideal for categorizing and sectioning off freezer capacity. Options include vial box racks, centrifuge tube racks and microtiter plate racks.

Certifications: ENERGY STAR®, SNAP Compliant.

Ordering information: Optional accessories include vial box racks, centrifuge tube racks and microtiter plate racks.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR