Screw Cap Tube

Supplier: SARSTEDT INC
62.543.030
77587-922CS 286.06 USD
77587-922
Screw Cap Tube
Tubes Test Tubes
In order to meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, this range offers many products for collecting urine, stool, saliva, CSF and tissue samples.

  • Design: With transport tube 30 ml
  • Material: PE; Preparation: With stabilizer
  • Volume: 3000 ml
  • Heightר: 243×83.5 mm
  • Complete set for reliable and patient-friendly urine collection over 24 hours
  • 9 ml stabilizer (HCl, 20%)
  • Design with light-protected 30 ml transport container

Easy-to-hold urine collection cup (75.1356) and self-adhesive label with information on patient and collection period enclosed. 3 L urine container, with light protection, with large opening diameter (80 mm), ergonomic recessed grips, transparent inspection strip and graduations.

Convenient and hygienic 24-hour urine collection.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR