VWR® Benchtop Incubator Shaker

Supplier: VWR International
77578-756
77578-756EA 3442.5 USD
77578-756
VWR® Benchtop Incubator Shaker
Shakers and Mixers Shaking Incubators
VWR® Benchtop incubator shaker has a compact, space saving footprint and advanced features for easy and reliable operation.

  • Convenient slide-out platform for easy sample loading
  • Precise temperature and speed control
  • Tempered glass door for clear sample viewing
  • Convenient LED display for easy parameter setting
  • Two year replacement warranty
  • Wide range of sample holders available

Compact incubator shaker conveniently fits into tight spaces with leftward swing door, suitable for all laboratory needs.

Ambient temperature: 5 ~ 40 °C
Ambient relative humidity: ≤80%
Flask clamps in standard package: 12×100 ml
Door opening direction: Rightward

Ordering information: Variety of accessories available, please order these separately.

Delivery information: Supplied with platform (installed), power cord, instruction manual and 2 year replacement warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR