VWR® STAT 4 Clinical Centrifuge

Supplier: VWR International
77553-262
77553-262EA 3574.35 USD
77553-262
VWR® STAT 4 Clinical Centrifuge
Centrifuges Benchtop Centrifuges
VWR STAT clinical benchtop centrifuges spin samples in 5 minutes or less for the most urgent chemistry and haematology testing.

  • 3 convenient presets for common STAT cycles, select using simple two-button interface
  • LED lid lighting system indicates cycle status: Off when ready, on when running, flashing when done
  • Max speed 8500 min⁻¹ (rpm)/4400×g
  • 4 tube capacity (75 mm/6 ml)
  • Compact centrifuge (7×7×7") to fit with minimal bench space
  • Fixed angle rotor design for optimal processing of coag and platelet poor plasma
  • 2 year warranty

The VWR STAT 4 is a high-speed benchtop centrifuge designed to rapidly separate fluids in a syringe-type collection tube. Its compact size saves on bench space and allows samples to be moved easily around the laboratory. The simple two-button interface makes it easy to select a preset or program custom STAT cycles based on your IFUs and unique validation needs. Use all three presets, or set and lock to a single cycle for maximum repeatability. Enjoy years of worry-free operation with the VWR STAT 4’s brushless motor, reinforced carbon fibre components, and a two-year calibration guarantee. Enhance lab safety with imbalance protection and a shatterproof lid, which locks until the centrifuge has stopped completely.

Certifications: MET, UKCA.

Delivery information: Each centrifuge is supplied ready to run with rotor, tube holders, QR code manual and quick start guide.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR