Bionova® 2 h Biological Indicator for Hydrogen Peroxide (FDA)

Supplier: TERRAGENE
BT95
77507-002BX 339.46 USD
77507-002
Bionova® 2 h Biological Indicator for Hydrogen Peroxide (FDA)
Sterilization Indicators
Rapid self-contained biological indicator for plasma or vaporized hydrogen peroxide sterilization processes. Geobacillus stearothermophilus (ATCC® 7953) 10⁶ spores per vial. Readout: 2 hours.

  • Consistent and reliable spore population and D-value
  • Sensitivity >97%
  • Shelf-life: 2 years
  • Must be read with Bionova Minibio autoreader (VWR part 77506-948)
  • D-Value is provided according to manufacturer tests conditions

Each BT95 has a Process Indicator on the label that changes from purple to green when exposed to hydrogen peroxide.

An optional visual pH color change confirmation could be made after 48 hours of incubation. If sterilization process has not been successful, culture medium will change to a greenish color first, and then to yellow during incubation at 37 °C, thus showing the presence of living spores. If sterilization process is successful culture medium will remain blue after the incubation process. Please review the instructions for use for applicable cycles in your country.

7-day readout for visual confirmation by color change is optional and not intended to be routinely performed; it is an initial validation of the 4 hour-reading. Fluorescence results may be compared to the 7-day visual reading.

NOTE: if 7-day readout is performed, a humidified environment will be required to avoid medium dry out.

Storage conditions:
T = 10 to 30 °C, RH = 30 to 80%, keep the product away from direct light.

Certifications: ISO 13485; ISO 11138; ISO 11140-1.

Packaging: 50 units per box.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR