Cintape® Self-Adhesive Indicator Tape for EtO

Supplier: TERRAGENE
CT10
77506-998EA 12.24 USD
77506-998
Cintape® Self-Adhesive Indicator Tape for EtO
Sterilization Indicators
Indicator tape for ethylene oxide sterilization processes.

  • Roll of self-adhesive tape printed with indicator ink
  • Size: 50 m × 18 mm
  • Initial color: Orange
  • Final color: Green
  • Indicators 100% free of toxic heavy metals
  • Tape surface treated with covering materials that allow easy and continuous writing
  • Adhesive capable of adhering to wrap cloth, paper and plastic
  • Designed with advanced technologies to ensure that the tape remains adhered to the surface after sterilization and leaves no trace of adhesive on the surface of materials after removal
  • Shelf-life: 5 years

For monitoring Ethylene Oxide (EO) sterilization processes. External use.

Conditions: 600 mg/l EO, 60% RH, 54 °C, 20 minutes // 600 mg/l EO, 60% RH, 37 °C, 25 minutes.

Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.

Certifications: ISO 13485.

Packaging: 1 roll per package.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR