Cintape® Self-Adhesive Indicator Tape for LTSF

Supplier: TERRAGENE
CT50
77506-996EA 9.47 USD
77506-996
Cintape® Self-Adhesive Indicator Tape for LTSF
Sterilization Indicators
Indicator tape for formaldehyde sterilization processes.

  • Size: 50 m × 18 mm
  • Single-use chemical indicators that consist of a roll of self-adhesive plastic tape printed with indicator ink
  • Designed to monitor Plasma or Vaporized Hydrogen Peroxide sterilization processes, ensuring an adequate exposure to the sterilizing agent during the sterilization process and to distinguish between processed and unprocessed items
  • The adhesive component of the tape allows adhesion to different types of packaging and wraps, such as cloth, paper and plastic being easy to remove and leaves no residues
  • Innovative highly sensitive purple ink was developed to turn to green when the indicator is exposed to Plasma or Vaporized Hydrogen Peroxide
  • 100% free of toxic heavy metals

For monitoring Formaldehyde sterilization processes. External use. Conditions: 15 minutes, 70 °C, 1.0 mol/l FORM.

Storage conditions:
Temperature: 10 to 30 °C, RH: 30-80%, keep out of direct light.

Certifications: ISO 13485; ISO 11140-1.

Packaging: 1 roll per package.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR