Chemdye® Self-Adhesive Label Indicator for LTSF

Supplier: TERRAGENE
CD53
77506-990BX 212.16 USD
77506-990
Chemdye® Self-Adhesive Label Indicator for LTSF
Sterilization Indicators
Automatic record system. chemical indicator, double self-adhesive labels printed with indicator ink (29×22,5 mm), for formaldehyde sterilization processes. Rolls of 750 labels. Turns from purple to green.

  • Double self-adhesive labels
  • Innovative highly sensitive ink, , ensuring an adequate exposure to the sterilizing agent during the sterilization process
  • Specially designed to adhere on non-woven wrappings, medical grade paper, polyester and polypropylene
  • Shelf-life: 5 years

May be used with with automatic labeler (cod CG3). Its automatic record system allows print ket data and control of the cycle by identifying the load, the sterilization date and, eventually, the sterilizer (in case of having more than one).

Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.

Certifications: ISO 13485; ISO 11140-1 Type 1.

Ordering information: Consider including automatic labeler CG3.

Packaging: 12 rolls per box.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR