Cintape® Self-Adhesive Indicator Tape for Steam (FDA)

Supplier: TERRAGENE
CT22
77506-980EA 5.23 USD
77506-980
Cintape® Self-Adhesive Indicator Tape for Steam (FDA)
Sterilization Indicators
Indicator tape for Steam sterilization processes (FDA).

  • Size: 50 m × 18 mm
  • Designed to monitor steam sterilization processes, ensuring an adequate exposure to the sterilizing agent during the process and to distinguish between processed and unprocessed items
  • The adhesive component of the tape allows adhesion to different types of packaging and wraps, such as cloth, paper and plastic being easy to remove and leaves no residues
  • Innovative highly sensitive yellow ink was developed to turn to dark brown / black when the indicator is exposed to steam
  • 100% free of toxic heavy metals
  • Shelf-life: 5 years

Single-use chemical indicators that consist of a roll of self-adhesive paper tape printed with indicator ink.

Endpoint condition: 121 °C, 10 minutes, 134 °C, 2 minutes.

Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.

Certifications: ISO 13485; ISO 11140-1.

Packaging: 1 roll per package.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR