Bionova® 24 h Biological Indicator for Steam 10⁵

Supplier: TERRAGENE
BT20/5
77506-970BX 155.04 USD
77506-970
Bionova® 24 h Biological Indicator for Steam 10⁵
Sterilization Indicators
Self-contained biological indicator for steam sterilization processes. Geobacillus stearothermophilus (ATCC 7953) 10⁵ spores per vial. Readout: 24 hours.

  • Consistent and reliable spore population and D-value
  • Shelf-life: 2 years
  • Incubation in Bionova dual incubator IC10/20 recommended (VWR #77506-928)
  • D-Value: not lower than 1.5 minutes at 121 °C, another D/value is informed at 132 and 135 °C
  • Z-value is informed

Upon completion of the sterilization cycle, incubate the indicator for a maximum of 24 hours at temperature between 55 to 62 °C for 24 hours (maximum).

Storage conditions:
T = 10 to 30 °C, RH = 30 to 80%, keep the product away from direct light.

Certifications: ISO 13485; ISO 11138; ISO 11140-1.

Packaging: 100 BIs per package.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR