Bionova® 48 h Biological Indicator for Dry Heat

Supplier: TERRAGENE
BT30/6
77506-960BX 212.16 USD
77506-960
Bionova® 48 h Biological Indicator for Dry Heat
Sterilization Indicators
Semi self-contained biological indicator for dry heat sterilization processes. Bacillus atrophaeus (ATCC 9372) 10⁶ spores per vial. Each box of 50 tubes. Readout: 48 hours. 25A+25B/BX.

  • Consistent and reliable spore population and D-value
  • Shelf-life: 2 years
  • Incubation in Bionova Dual incubator IC10/20 recommended (VWR part 77506-948)
  • D-Value: Not lower than 2.0 minutes at 160 °C
  • Another D-Value is estimated at 170 °C for the calculation of Z-Value
  • Z-Value: Not lower than 20 °C

Bionova® BT30 biological indicator is specially designed for monitoring Dry Heat sterilization processes at 160 to 180 ºC.

If the sterilization process was not successful, the culture medium will change from blue to yellow after incubation at 37 ±2 °C, thus indicating the presence of living Bacillus atrophaeus spores. If sterilization process was successful the indicator medium will remain blue after Incubation. The final readout should be performed after 48 hours of incubation at 37 ±2 °C.

Tube A: biological indicator with spores carrier.

Tube B: culture medium,: 0.5 to 0.7 ml ampoule, blue color.

Storage conditions:
T = 10 to 30 °C, RH = 30 to 80 %, keep the product away from direct light.

Certifications: ISO 13485; ISO 11138; ISO 11140-1.

Packaging: 50 units per box - 25 tubes A + 25 tubes B.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR