Chemdye® Multi-Variable Chemical Indicator for Hydrogen Peroxide (FDA)

Supplier: TERRAGENE
CD40
77506-944PK 35.91 USD
77506-944
Chemdye® Multi-Variable Chemical Indicator for Hydrogen Peroxide (FDA)
Sterilization Indicators
Multi-variable chemical indicator, strips printed with indicator ink, (105×18 mm), for plasma or vaporized hydrogen peroxide sterilization processes. Turns from purple to green.

  • Type 4 Chemical Indicator (according to ISO 11140-1)
  • Strips printed with indicator ink
  • Size: 105×18 mm (approximate)
  • Initial color: Purple
  • Final color: Green
  • Indicators 100% free of toxic heavy metals
  • Shelf-life: 5 years

Multi-variable chemical indicator, strips printed with reactive ink for plasma or vaporized hydrogen peroxide sterilization processes.

Control of plasma or vaporized H₂O₂ sterilization processes. Conditions: 6 minutes, 50 °C, 2,3 mg/l H₂O₂.

Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.

Certifications: ISO 13485; ISO 11140-1 Type 4.

Packaging: 250 strips per bag.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR