Chemdye® Self-Adhesive Label Indicator for EtO

Supplier: TERRAGENE
CD17
77506-934EA 14.69 USD
77506-934
Chemdye® Self-Adhesive Label Indicator for EtO
Sterilization Indicators
Chemical indicator, self-adhesive label (dot) printed with indicator ink, 15 mm diameter, for Ethylene Oxide sterilization processes. Turns from pink to orange.

  • Type 1 chemical indicator
  • Self-adhesive label (dot) printed with indicator ink
  • Size: 15 mm diameter
  • Initial color: Pink
  • Final color: Orange
  • Indicators 100% free of toxic heavy metals
  • Shelf-life: 5 years

Control of Ethylene Oxide (EO) sterilization processes.

Conditions: 600 mg/L EO, 60% RH, 54 °C, 20 minutes // 600 mg/L EO, 60% RH, 37 °C, 25 minutes.

Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.

Certifications: ISO 13485; ISO 11140-1

Packaging: Roll with 1000 dots. 1 roll per package.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR