Chemdye® Bowie-Dick Test Card Kit for Steam (FDA)

Supplier: TERRAGENE
KBD8948X/1
77506-924BX 137.09 USD
77506-924
Chemdye® Bowie-Dick Test Card Kit for Steam (FDA)
Sterilization Indicators
Bowie - Dick test card kit for Steam sterilization processes, includes Bowie - Dick-test card chemical indicators and holder. 1 holder+120 test cards.

  • Size: 89×48×0.33 mm
  • Material: One-side-laminated cardboard
  • Cycle information can be recorded on the back of the indicator, thus allowing a permanent record of the process
  • 100% free of toxic heavy metals
  • Shelf-life: 5 years

Bowie - Dick test card has been designed to monitor the effectiveness of air removal in vacuum-assisted steam sterilizers operating at 134 °C, 3.5 minutes/132 °C, 4 minutes.

Chemdye® Bowie and Dick test card should be used daily, after a sterilizer is installed or relocated, after malfunction, sterilization process failures and any major repairs of the sterilizer.

Chemical indicator changes from purple to green when processed. An heterogeneous color change, i.e the presence of purple color, indicates presence of an air pocket during the sterilization cycle, thus indicating sterilizer malfunction.

Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.

Certifications: ISO 13485; ISO 11140-1.

Packaging: 1 holder + 120 cards per container.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR