Chemdye® Multi-Variable Chemical Indicator for EtO (FDA)

Supplier: TERRAGENE
CD16
77506-914PK 13.06 USD
77506-914
Chemdye® Multi-Variable Chemical Indicator for EtO (FDA)
Sterilization Indicators
Multi-variable chemical indicators, double card strips printed with reactive ink for Ethylene Oxide sterilization processes. Metals free.

  • Size: 200×15 mm
  • Type 4 chemical indicator (acording to ISP 11140-1)
  • Double punched card strips printed with indicator ink
  • 100% free of toxic heavy metals
  • Shelf-life: 5 years.

Control of Ethylene Oxide (EO) sterilization processes. Conditions: 600 mg/l EO, RH 60%, 30 °C, 30 minutes/600 mg/l EO, RH 60%, 54 °C, 20 minutes.

Storage conditions:
Temperature: 15 to 30 °C, RH: 30 to 80%, keep out of direct light.

Certifications: ISO 13485; ISO 11140-1.

Packaging: 20 tests per container.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR