Lab Jack E-Lift

Supplier: Heidolph NA, LLC
036110357
77506-892EA 2817.2 USD
77506-892
Lab Jack E-Lift
Laboratory Jacks
Comfortable and secure work with the electric lab jack e-Lift.

  • Adjustable height from 100 to 275 mm - vertical lift of 175 mm
  • Compatible with Hei-PLATE Mix ‘n’ Heat Ultimate magnetic stirrer
  • 3 year warranty

Comfortable and secure work with the electric lab jack e-Lift. Thanks to the adjusted plate (190×400 mm), the magnetic stirrer does not wobble or slip. A winch for manual operation and an attachment for additional support rods on the lab jack are both included - for a secure fixing of your setups.

Power supply: Via magnetic stirrer/USB-C cable

Usable area: 185×350 mm

Certifications: Mechanic IP02, electronics IP42
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR