PHCbi Undercounter Medical Refrigerator

Supplier: PHC Corporation
PR-L5181GW-PA
77442-052EA 3882.4 USD
77442-052
PHCbi Undercounter Medical Refrigerator
Refrigerators
The PHCbi brand PR-L5181GW-PA high performance glass door undercounter refrigerator is designed to maintain the +5 °C temperature setpoint and ±3 °C uniformity necessary for critical vaccine storage and the storage of biologics. This model is engineered to meet CDC guidelines in a small footprint. Precision temperature control and uniformity prevent the interior from cooling below freezing and risking vaccine and biologic viability whether the unit is loaded or empty.

  • Temperature control and ±3 °C uniformity
  • Security and alarm notification
  • SNAP compliant refrigerant
  • Insulated glass door that reduces condensation
  • Meets CDC/VFC, NSF/ANSI-456 regulatory guidelines
  • Compact design

The PR-L5181GW-PA features a microprocessor controller and digital display providing good visibility and intuitive operation. The voltage requirements for this model are as follows: 115V/60Hz/single phase/15-amp breaker. The Refrigeration system utilizes Hydrocarbon refrigerants, an access port is included for external monitoring system setup and this model meets CDC, NSF and ANSI regulatory guidelines.

Temperature sensor: Thermistor

Certifications: Energy Star Certified; Meets CDC/VFC, NSF/ANSI-456 regulatory guidelines; SNAP compliant refrigerants.

Ordering information: Optional key pad electric lock available to order separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR