PHCbi Undercounter Medical Freezer

Supplier: PHC Corporation
PF-L5181W-PA
77442-050EA 3655.66 USD
77442-050
PHCbi Undercounter Medical Freezer
Refrigerators
The PHCbi brand PF-L5181W-PA high performance undercounter freezer is designed to maintain temperatures between -15 and -25 °C with a tight uniformity of ±5 °C for storing critical vaccines and biologics. This model is engineered to meet CDC guidelines in a small footprint. Precise temperature control and uniformity protect vaccine and biologic viability whether the unit is loaded or empty.

  • Temperature control and ±5 °C uniformity
  • Manual defrost system
  • Precise temperature control in small footprint
  • Meets CDC/VFC, NSF/ANSI-456 regulatory guidelines

The PF-L5181W-PA is an energy efficient high performance undercounter freezer that is engineered to meet strict guidelines featuring: a microprocessor controller, digital display and intuitive operation in a small footprint. The voltage requirements for this model are as follows: 115V/60Hz/single phase/15-amp breaker. This model ensures precise temperature control and uniformity through a refrigeration system utilizing hydrocarbon refrigerants. This model includes an access port for an external monitoring system setup.

Temperature sensor: Thermistor

Certifications: Energy Star Certified; Meets CDC/VFC, NSF/ANSI-456 regulatory guidelines.

Ordering information: Optional key pad electric lock available to order separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR