Indoor AccessPoint to connect AiroSensors to SenseAnywhere’s Cloud Service

Supplier: SENSEANYWHERE BV
0630125977699
77391-884EA 281.19 USD
77391-884
Indoor AccessPoint to connect AiroSensors to SenseAnywhere’s Cloud Service
Data Loggers
The SenseAnywhere Indoor AccessPoint ensures secure, two-way encrypted data transmission between AiroSensors and the Cloud Service. It features automatic sensor detection, advanced re-transmission protocols, and duplicate packet filtering, guaranteeing no data loss. Optimized for indoor use, it's a key component of our comprehensive surveillance solution.

  • Reliable plug and play device
  • Connects AiroSensors to SenseAnywhere’s Cloud Service
  • Compatibility: CE, FCC, IC (915 MHz)
  • No limits to the number of AiroSensors

Preferred mounting position is vertical, hinged on a screw using the key-hole in the back. Alternatively, the AccessPoint can be hung at its cables. Try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets.

Indoor AccessPoint:
Wireless frequency: 915 MHz
Wireless protocol: SenseAnywhere Wireless Protocol with automatic service discovery and seamless roaming
Wired protocol: 10 Mbit Ethernet 10BASE-T, TCP/IP port 80, DHCP, DNS
Power connector: DC plug, 5.5/2.1 mm
Ethernet connector: Shielded RJ45
Voltage: 5 V DC
Current: 175 mA
Operating temp: –20 to +50 °C
Compatibility: CE, FCC, IC (915 MHz)

AccessPoint:
Height: 90 mm
Width: 55 mm
Depth: 27 mm
Weight, AccessPoint: 58 g
Weight, power supply: 56 g
Weight, complete package: 205 g
Number of data loggers supported: No limits

Ordering information: Explore the full range of SenseAnywhere products and services by visiting the Documentation tab, selecting 'Additional Product Details,' and opening the 'Which SenseAnywhere Data Logger Do I Need' document.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR