Hermetically Sealed Pt100 Probe for Extreme Temperatures in Liquids

Supplier: SenseAnywhere
0096647495095
77391-870EA 219.38 USD
77391-870
Hermetically Sealed Pt100 Probe for Extreme Temperatures in Liquids
Temperature Probes
The Hermetically Sealed Pt100 Probe, with a digital SenseAnywhere Bus and PFA seal, specializes in extreme temperature measurements in liquids, from –90 to +250 ˚C. Chemical-resistant and waterproof, it's perfect for harsh environments. It requires calibration only for the probe, with easy monitoring via the SenseAnywhere Portal.

  • Accurate temperature monitoring from –90 to +250˚C
  • Hermetically sealed Pt100 can be tested and calibrated as an individual device
  • Hermetically sealed Pt100 is resistant to aggressive substances, waterproof and easy to clean
  • Data is securely stored in one of the most advanced Cloud infrastructures
  • 24/7 data for a full audit and always secure access to your data via the Cloud
  • Immediate notification by email, SMS or Voice when limits are exceeded
  • The hermetically sealed Pt100 Probe is designed to be connected to the AiroSensor 20-20-43, which is available for purchase separately

The hermetically sealed Pt100 Smart Probe is a state-of-the-art solution designed for measuring extreme temperatures in liquids. Featuring a hermetic seal made of chemical-resistant PFA (Teflon®), this fully submersible probe has a Class IP68 protection rating, making it suitable for use in even the harshest liquid environments. With a Class A accuracy, the Pt100 element provides accurate temperature measurements across a wide range of temperatures (–90 to +250˚C), making it ideal for use in industrial and biological processes that involve hot, cold, wet, and corrosive conditions. The Probe is resistant to aggressive substances, waterproof and easy to clean.

This probe is attached to a SenseAnywhere AiroSensor model 20-20-43 (sold separately), which records and stores the data for easy access through the SenseAnywhere portal. The four-wire cable is available in 5 or 10 meters, providing ample reach for even the most demanding applications, and the probe itself is only 3mm in diameter, allowing for use in tight spaces.

Hermetically sealed PT100:
Sensor type: PT100 temperature sensor
Accuracy class: Class A (0.15 K + 0.002 × |t|)
Temperature range, cable + PT100: −90...+250 °C
Temperature range, connector: −40...+70 °C
Cable: Ø 3 mm PFA isolated cable, 4-wire (2 pairs), 5 m long (01-01-03) or 10 m long (01-01-04)
Connector interface: 4-pin SenseAnywhere Bus (SAB) interface
Casing material connector: PA (UL 94 V-o)
Diameter connector: Ø 11.5×48 mm (0.45×1.89")
Electrical insulation: 3.5 kV
Response time t₉₀: <6 s (in water) <30 s (in air)
Logging interval: 5 min.

Ordering information: The hermetically sealed Pt100 probe is designed to be connected to the AiroSensor 20-20-43, which is available for purchase separately. Explore the full range of SenseAnywhere products and services by visiting the Documentation tab, selecting 'Additional Product Details,' and opening the 'Which SenseAnywhere Data Logger Do I Need' document.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR